Skip to Main Content
customer-service Help
Camelbak

Camelbak BFM Hydration Pack - 100 oz.

Camelbak Camelbak BFM Hydration Pack - 100 oz. 61699
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$217.99
  • Item: Hydration Pack
  • Capacity: 100 oz./3L
  • Color: Tan
See full product details
This item ships free.
Total: $217.99

Camelbak #61699 Specifications

  • Item: Hydration Pack
  • Capacity: 100 oz./3L
  • Color: Tan
  • Depth: 3"
  • Length: 17-1/4"
  • Width: 7"
  • Material: Nylon Pack, Thermoplastic Polyurethane Film Reservoir
  • Features: Omega(R) Water Beast(TM) Reservoir-Warranted for the Lifetime of the Product, Big Bite(TM) Valve Made of Self-Sealing Silicone Plus Bite Valve Cover, Hydrolock(TM) for Easy, One-Handed On/Off Water Flow on Drink Tube, Hydrolink(TM) Modularity, Allows for a Quick and Easy Transition of Components as Missions or Environments Change, Multiple Drink Tube Exit Ports - for Routing Tube Over the Shoulder or Under an Arm, Insulated Drink Tube Cover to Maintain Water Temperature and Protect Tube from Harmful UV Rays, Separate, Insulated Reservoir Compartment (with Reservoir Hang Loop) has Easy Access via Length Zipper, Adjustable Sternum Strap, Hook-and-Loop Strap Management, Side-Release Buckles for Quick Release from Shoulder Harness, Full-Zip Clamshell Opening for Easy Access to Gear and MedBak(TM) Insert (Sold Separately), Upper and Lower Compression Straps to Secure Load, ASIPS Radio attachment Points Hold Communications Securely with Dual Antennae Ports, Glasses, Goggles and NVG Pocket with External Access, Low NIR Fabric, Buckle and Webbing on AUC, ABU, Coyote, Multicam(R) and Foliage Packs, Integrated MOLLE/PAL Attachment System on Front and Side Pockets, Noiseless Zipper Pulls, Grommet Drain Holes Located at Bottom of Each Pocket and Compartment, Add and Remove Name Tags and Unit Badges Quickly with Integrated Hook-and-Loop Panel, Lightweight, Durable 500D Cordura(R) Fabric
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hydration packs are for transporting water or other fluids and make drinking efficient and convenient. Here is some additional information about this Hydration Pack : CAPACITY: 100 oz./3L, COLOR: Tan, MATERIAL: Nylon Pack, Thermoplastic Polyurethane Film Reservoir

Reviews of Camelbak #61699