Skip to Main Content
customer-service Help
Camelbak

Camelbak ThermoBak Hydration Pack - 70 oz.

Camelbak Camelbak ThermoBak Hydration Pack - 70 oz. 713852710002
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.99
  • Item: Hydration Pack
  • Capacity: 70 oz/2 L
  • Color: Black
See full product details
Orders over $75 ship free.
Total: $74.99

Camelbak #713852710002 Specifications

  • Item: Hydration Pack
  • Capacity: 70 oz/2 L
  • Color: Black
  • Depth: 2 3/4 in
  • Length: 16 1/4 in
  • Width: 7 in
  • Material: Nylon Pack, Thermoplastic Polyurethane Film Reservoir
  • Features: Omega(R) Water Beast(TM) 100 oz(3L) Reservoir, Big Bite(TM) Valve Made of Self-Sealing Silicone Plus Bite Valve Cover, Hydrolock(TM) for Easy, One-Handed On/Off Water Flow on Drink Tube, Hydrolink(TM) Modularity, Allows for a Quick and Easy Transition of Components as Missions or Environments Change, Insulated Drink Tube Cover to Maintain Water Temperature and Protect Tube from Harmful UV Rays, D-Rings for Tube Management, External Fill allows for Easy Access to the Omega(R) Reservoir for Easy Filling, Cleaning and Adding Ice, Side Zipper allows for Easy Access to the Reservoir and the In-Line Microfilter (Sold Separately), Quick-Release Shoulder Straps Unclip for Easy Removal and Stow-Away Inside Built-In Pocket, Adjustable Sternum Strap, Hook-and-Loop Strap Management, Use D-Ring Attachment Points to Add to IOTV, MTV, Load Bearing Vest or Ruck, Fully Insulated Reservoir Compartment Using 7mm Closed Cell Foam, Add or Remove Name Tags and Unit Badges Quickly with Integrated Hook-and-Loop, Reinforced Retainer Ring with Ergonomic Webbing Handle, Grommet Drain Hole on Front Panel, Uses 500D Cordura(R) Fabric for Ultimate Combination of Strength and Durability (See Sku for Fabric Detail)
  • Length (Straight Wireway): 16 1/4 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hydration Pack, 70 oz/2 L Capacity, Depth 2 3/4 in, Length 16 1/4 in, Width 7 in, Nylon Pack, Thermoplastic Polyurethane Film Reservoir, Black

Reviews of Camelbak #713852710002