Skip to Main Content
customer-service Help
Camelbak

Hydration Pack, 100 oz./3L, Camouflage

Camelbak Hydration Pack, 100 oz./3L, Camouflage 1718901000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$69.36
  • Item: Hydration Pack
  • Capacity: 100 oz/3 L
  • Color: Camouflage
See full product details
Orders over $75 ship free.
Total: $69.36

Camelbak #1718901000 Specifications

  • Item: Hydration Pack
  • Capacity: 100 oz/3 L
  • Color: Camouflage
  • Depth: 4 21/64 in
  • Length: 17 21/64 in
  • Width: 9 7/16 in
  • Material: 500d Cordura
  • Features: Double-Ripstop Construction, External Fill, Two-Zipper Fill Cover
  • Length (Straight Wireway): 17 21/64 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hydration Pack, 100 oz/3 L Capacity, Depth 4 21/64 in, Length 17 21/64 in, Width 9 7/16 in, 500D Cordura, Camouflage

Reviews of Camelbak #1718901000