Skip to Main Content
customer-service Help
Camelbak

Hydration Pack, 1083 oz./32L, Black

Camelbak Hydration Pack, 1083 oz./32L, Black 62660
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$189.00
  • Item: Backpack
  • Capacity: 1950 cu in 32 L
  • Color: Black
See full product details
This item ships free.
Total: $189.00

Camelbak #62660 Specifications

  • Item: Backpack
  • Capacity: 1950 cu in 32 L
  • Color: Black
  • Depth: 13 in
  • Length: 19 7/10 in
  • Width: 13 in
  • Material: 500D Cordura
  • Features: Double-Ripstop Construction, Back Panel Security Pocket, Padded IT Compartment for Laptop/Tablet, Slip Bottle Pocket, Zippered Full Clamshell Opening, Zipper Side Compartment
  • Width (In.): 13 in
  • Length (In.): 19 3/4 in
  • Country of Origin (subject to change): Philippines
Feedback Help us improve our product information

Description

Backpack, 1950 cu in 32 L Capacity, Depth 13 in, Length 19 7/10 in, Width 13 in, 500D Cordura, Black

Reviews of Camelbak #62660