Skip to Main Content
customer-service Help
Camelbak

Hydration Pack, 1352 oz./40L, Black

Camelbak Hydration Pack, 1352 oz./40L, Black 1738001000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$229.99
  • Item: Hydration Pack
  • Capacity: 1353 oz/40 L
  • Color: Black
See full product details
This item ships free.
Total: $229.99

Camelbak #1738001000 Specifications

  • Item: Hydration Pack
  • Capacity: 1353 oz/40 L
  • Color: Black
  • Depth: 12 13/64 in
  • Length: 20 55/64 in
  • Width: 13 3/8 in
  • Material: 500d Cordura
  • Features: Double-Ripstop Construction, Laser-Cut Mountain MOLLE Panels On Front and Sides, Lumbar Reservoir Compartment, Zippered Back Panel Access
  • Length (Straight Wireway): 20 55/64 in
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Hydration Pack, 1353 oz/40 L Capacity, Depth 12 13/64 in, Length 20 55/64 in, Width 13 3/8 in, 500D Cordura, Black

Reviews of Camelbak #1738001000