Skip to Main Content
customer-service Help
Camelbak

Hydration Pack, 203 oz./6L, 500D Cordura

Camelbak Hydration Pack, 203 oz./6L, 500D Cordura 2250701000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$94.31
  • Item: Hydration Pack
  • Capacity: 203 oz/6 L
  • Color: High Visibility Lime
See full product details
This item ships free.
Total: $94.31

Camelbak #2250701000 Specifications

  • Item: Hydration Pack
  • Capacity: 203 oz/6 L
  • Color: High Visibility Lime
  • Depth: 5 29/32 in
  • Length: 17 21/64 in
  • Width: 8 21/32 in
  • Material: 500d Cordura
  • Features: Integrated Reservoir Cover, Insulated Carrier
  • Length (Straight Wireway): 17 21/64 in
  • Country of Origin (subject to change): Philippines
Feedback Help us improve our product information

Description

Hydration Pack, 203 oz/6 L Capacity, Depth 5 29/32 in, Length 17 21/64 in, Width 8 21/32 in, 500D Cordura, High Visibility Lime

Reviews of Camelbak #2250701000