Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hydration Pack, 203 oz./6L, 500D Cordura

  • Zoro #: G5776655
  • Mfr #: 2250801000
$97.28
  • Item: Hydration Pack
  • Capacity: 203 oz/6 L
  • Color: High Visibility Orange
See full product details
This item ships free.

Camelbak #2250801000 Specifications

  • Zoro #: G5776655
  • Mfr #: 2250801000
  • Item: Hydration Pack
  • Capacity: 203 oz/6 L
  • Color: High Visibility Orange
  • Depth: 5 29/32 in
  • Length: 17 21/64 in
  • Width: 8 21/32 in
  • Material: 500d Cordura
  • Features: Integrated Reservoir Cover, Insulated Carrier
  • Length (Straight Wireway): 17 21/64 in
  • Country of Origin (subject to change): Philippines
Feedback Help us improve our product information

Description

Hydration Pack, 203 oz/6 L Capacity, Depth 5 29/32 in, Length 17 21/64 in, Width 8 21/32 in, 500D Cordura, High Visibility Orange

Reviews of Camelbak #2250801000