Camelbak

Hydration Pack, 85 oz./2.5L, Black

Camelbak Hydration Pack, 85 oz./2.5L, Black 1746001000
Hover or click to zoom Tap to zoom
$91.97
  • Item: Hydration Pack
  • Capacity: 85 oz/2.5 L
  • Color: Black
See full product details
This item ships free.

Total: $91.97

Camelbak #1746001000 Specifications

  • Item: Hydration Pack
  • Capacity: 85 oz/2.5 L
  • Color: Black
  • Depth: 4 21/64 in
  • Length: 14 11/64 in
  • Width: 9 3/64 in
  • Material: 500d Cordura
  • Features: Double-Ripstop Construction, Mil Spec Antidote(R) Reservoir with External Fill
  • Length (Straight Wireway): 14 11/64 in
  • Country of Origin (subject to change): Multiple

Description

Hydration Pack, 85 oz/2.5 L Capacity, Depth 4 21/64 in, Length 14 11/64 in, Width 9 3/64 in, 500D Cordura, Black

Reviews of Camelbak #1746001000