KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Camelbak Hydration Pack Field Cleaning Kit

CAMELBAK| Zoro #: G2371047| Mfr #: 713852600839

$19.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hydration Pack Field Cleaning Kit
Color: Forest Green
Includes: Sponge, Tube Brush, Cleaning Tablets for Thorough Cleaning and A Durable Carry Pouch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371047 Mfr #: 713852600839
Item: Hydration Pack Field Cleaning KitColor: Forest Green
Includes: Sponge, Tube Brush, Cleaning Tablets for Thorough Cleaning and A Durable Carry PouchIndustry Type:
Country of Origin (subject to change): Germany

Description

Hydration Pack Field Cleaning Kit, Includes Sponge, Tube Brush, Cleaning Tablets for Thorough Cleaning and A Durable Carry Pouch, Color Forest Green

Reviews