SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hydration Pack, Lime, 70 oz./2L

CAMELBAK| Zoro #: G1002757| Mfr #: 886798625997

$129.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: High Visibility LimeItem: Hydration PackLength: 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002757 Mfr #: 886798625997
Color: High Visibility LimeItem: Hydration Pack
Length: 15"Width: 9.8"
Features: Reflective Strips, OMEGA(TM) ReservoirCapacity: 70 oz./2L
Depth: 3.1"Country of Origin (subject to change): Mexico

Description

Hydration Pack, 70 oz./2L Capacity, Depth 3.1 In., Length 15 In., Width 9.8 In., Lime

Reviews