This item is Discontinued.

Camillus Survival First Aid First Aid kit, Fabric, 1 Person 90388

Survival First Aid First Aid kit, Fabric, 1 Person (Discontinued)

  • Mfr # 90388
  • Zoro # G7611904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90388
Zoro #
G7611904
UPC #
016162903882
Country of Origin
Unknown

Dimensions

Height
8 in
Width
4 in
Depth
11 in

Details

Includes
(6) Antiseptic Wipes, (6) Alcohol Wipes, Hand Sanitizer Packet, (4) Burn Cream Packets, (4) Antibiotic Ointment Packets, (10) 1 in x 3 in Bandages, (2) Butterfly Wound Closures, (2) 2 in x 2 in Gauze Pads, (2) Eye Pad Bandages, Extra Large Woven Bandage, Stretch Gauze, 2 in x 5 yd First Aid Tape Roll, Triangular Bandage (Sling), (4) Ibuprofen Tablets, (4) Non-Aspirin Tablets, (4) Diphenhydramine (Allergy) Tablets, (4) Loperamide (Anti-Diarrhea) Tablets, (5) Cotton Tip Applicators, (2) Nitrile Exam Gloves, Steel Forceps, Non Stick Scissors, Les Stroud First Aid Guide
First Aid Kit Type
Kit
Item
First Aid kit
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
General Purpose
First Aid Kit ANSI Standards
Not ANSI Compliant
Unitized
No
Case Material
Fabric
First Aid Kit Mounting Type
Portable
Number of Shelves
1
Waterproof
No
Color
Black
First Aid ANSI Kit Type
I
People Served
1
People Served Per Kit
1
Industry Type
Healthcare
For Use With
Emergency
Color Code
No
Kit Type
Survival First Aid
Number of Components
67
People Served per Kit
1
Latex Content
Latex Free

Description

First Aid Kit, Number of Components 67, Unitized No, Latex Content Latex Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.