
Chest With Beveled Corners, Single Lid, Diamond Tread, Matte Black, Aluminum, 53 Inch Length x 20 (Discontinued)
- Mfr # RV53BL_MB
- Zoro # G616023407
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RV53BL_MB
Zoro #
G616023407
UPC #
887753902948
Country of Origin
United States
Dimensions
Overall Height
20 in
Overall Width
20 in
Overall Length
53 in
Details
Body Material
Aluminum
Color
Black
Texture
Diamond Tread
Lid Type
Standard Profile
Storage Capacity
12.2 cu ft
Finish
Matte Powder Coated
Handle Type
T-Handle
With Lid Shocks
Yes
With Tray
Yes
Lockable Lid
Yes
Number of Doors
1 Lid
Description
Chest With Beveled Corners; Single Lid; Diamond Tread; Matte Black; Aluminum; 53 Inch Length x 20 Inch Width x 20 Inch Height
- Forged From Heavy Duty Aluminum For The Toughest Jobs
- Camlock Locking Mechanism Keeps Tools Locked Securely
- Enhanced Weatherstripping For Superior Protection Of Your Valuables
- Durable, Fully Carpeted Interior To Keep Your Gear In Top Shape
- T-Handles Open From Either Side For Easy Access
- Insulated Lids Outperform All Others
- Weather-Sealed Lids
- Comes With Removable, Sliding Tool Trays
- Full Length Continuous Stainless Steel Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.