Skip to Main Content
customer-service Help
Campbell

#11 Alloy Latched Swivel Hoist Hk, 11 Ton PL, Forged Alloy, Oran

Campbell #11 Alloy Latched Swivel Hoist Hk,  11 Ton PL,  Forged Alloy,  Oran 3953115PL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$207.99
  • Item: Slip Hook
  • Working Load Limit: 22,000 lb
  • Trade Size: 11
See full product details
This item ships free.
Total: $207.99

Campbell #3953115PL Specifications

  • Item: Slip Hook
  • Working Load Limit: 22,000 lb
  • Trade Size: 11
  • Eye Inside Width: 3 1/8 in
  • Hook Reach Length: 12 11/32 in
  • Material: Alloy steel
  • Finish: Powder Coated
  • Hook Attachment Type: Swivel Eye
  • Grade: 80
  • For Use With: Chain, Synthetic Sling, Wire Rope
  • Includes: Latch
  • Color: Orange
  • Hook Opening: 2 1/32 in
  • Eye Inside Height: 3 1/8 in
  • Attachment Type: Swivel Eye
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slip Hook, Material Alloy Steel, Grade 80, Hook Attachment Type Swivel Eye, Trade Size 11, Working Load Limit 22,000 lb, Hook Opening 2 1/32 in, Hook Reach Length 12 11/32 in, Eye Inside Width 3 1/8 in, Eye Inside Height 3 1/8 in, Orange, Finish Powder Coated, For Use With Chain, Synthetic Sling, Wire Rope, Includes Latch

Reviews of Campbell #3953115PL