Skip to Main Content
customer-service Help
Campbell

1/2" Grade 30 Proof Coil Chain, Zinc Plated, 40' per Round Pail

Campbell 1/2" Grade 30 Proof Coil Chain,  Zinc Plated,  40' per Round Pail T0140823
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$204.00
  • Item: Chain
  • For Lifting: No
  • Chain Item: Chain
See full product details
This item ships free.
Total: $204.00

Campbell #T0140823 Specifications

  • Item: Chain
  • For Lifting: No
  • Chain Item: Chain
  • Trade Size: 1/2 in
  • Chain Link Style: Straight
  • Working Load Limit: 4,500 lb
  • Grade: 30
  • Welding Type: Welded
  • Length: 40 ft
  • Material: Carbon Steel
  • Finish: zinc plated
  • Links per Foot: 7
  • Chain Classification: Proof Coil
  • Standards: NACM
  • Length (Straight Wireway): 40 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Campbell can trace its beginnings back to 1834, when one of the many companies that eventually became what is today the Campbell® brand began manufacturing harnesses for horses. Over the years, countless products were added, including wire rope and chain fittings, drop-forged chain hardware, high quality tackle blocks, shackles, hooks, and much more.

Reviews of Campbell #T0140823