Campbell
1/4" Grade 30 Proof Coil Chain, Self Colored, 800' per Drum
- Zoro #: G3568857
- Mfr #: T0120402
Tap to zoom
Hover or click to zoom
$1.43
Must order in multiples of 800
- Item: 1/4In Grade 30 Coil Chain 800Ft
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,144.00
Campbell #T0120402 Specifications
- Zoro #: G3568857
- Mfr #: T0120402
- Item: 1/4In Grade 30 Coil Chain 800Ft
- Country of Origin (subject to change): United States
Description
1/4In Grade 30 Coil Chain 800Ft
Reviews of Campbell #T0120402
Explore more
- Campbell 5/32" 316L Stainless Steel Chain, Bright T0192411
- Campbell #2 Straight Link Machine Chain, Zinc Plated, 125' per Reel T0726727
- Campbell 5/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 100' per Reel T0745037
- Campbell 5/16" Grade 80 Cam-Alloy® Chain, Bright, 500' per Drum T0400512
- Campbell 3/16" x 1-1/4" Welded Ring, Bright 6050314
- Campbell #12 Steel Single Jack Chain, Zinc Plated, 100' per Reel T0721727N
- Campbell #14 Steel Single Jack Chain, Black Polycoat, 190' per Reel PB0722827N
- Peerless Chain 7MM(1/4") HP HT ZN 800'/DRUM, 6702203 6702203
- Peerless Chain, 150 ft., 6900 lb., Hot Galvanized 5610847
- Dayton Chain, 4 Size, 50 ft., 195 lb. 1DKG3
- Peerless Chain 10MM(3/8) SL G30 ZN 400'/DR, H0116-0611 H0116-0611
- Campbell Chains