Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Grade 30 Proof Coil Chain, Yellow Polycoat, 60' per Reel

  • Zoro #: G0594520
  • Mfr #: PD0722127
$155.21
  • For Lifting: No
  • Welding Type: Welded
  • Chain Link Style: Straight
See full product details
This item ships free.

Campbell #PD0722127 Specifications

  • Zoro #: G0594520
  • Mfr #: PD0722127
For Lifting: No Welding Type: Welded
Chain Link Style: Straight Chain Item: Chain
Finish: Polycoated Yellow Links per Foot: 10
Item: 1/4In Gr 30 Coil Chain Yellow 60Ft Grade: 30
Trade Size: 1/4 in Length: 60 ft
Standards: NACM Working Load Limit: 1,300 lb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Campbell can trace its beginnings back to 1834, when one of the many companies that eventually became what is today the Campbell® brand began manufacturing harnesses for horses. Over the years, countless products were added, including wire rope and chain fittings, drop-forged chain hardware, high quality tackle blocks, shackles, hooks, and much more.

Reviews of Campbell #PD0722127