Skip to Main Content
customer-service Help
Campbell

1/4" Grade 70 Transport Chain, Yellow Chromate, 65' per Square Pail

Campbell 1/4" Grade 70 Transport Chain,  Yellow Chromate,  65' per Square Pail T0510426
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$142.55
  • For Lifting: No
  • Item: Chain
  • Chain Item: Chain
See full product details
This item ships free.
Total: $142.55

Campbell #T0510426 Specifications

  • For Lifting: No
  • Item: Chain
  • Chain Item: Chain
  • Trade Size: 1/4 in
  • Chain Link Style: Straight
  • Working Load Limit: 3,150 lb
  • Grade: 70
  • Welding Type: Welded
  • Length: 65 ft
  • Material: Carbon Steel
  • Finish: Gold Chromate
  • Standards: NACM
  • Chain Classification: Transport
  • Links per Foot: 12 to 13
  • Length (Straight Wireway): 65 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Grade 70, Chain Classification Transport, Trade Size 1/4 in, Length 65 ft, Working Load Limit 3,150 lb, Finish Gold Chromate, Material Carbon Steel, Links per Foot 12 to 13, Standards NACM

Reviews of Campbell #T0510426