- Home
- /
- Material Handling
- /
- Lifting, Pulling & Positioning
- /
- Chains, Ropes & Cables
- /
- Chains
- /
- #14 Steel Single Jack Chain, Black Polycoat, 190' per Reel
Campbell
#14 Steel Single Jack Chain, Black Polycoat, 190' per Reel
- Zoro #: G0594505
- Mfr #: PB0722827N
Tap to zoom
Hover or click to zoom
$138.15
- Item: No14 Sgl Stl Jack Chain Black 190Ft
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $138.15
Campbell #PB0722827N Specifications
- Zoro #: G0594505
- Mfr #: PB0722827N
- Item: No14 Sgl Stl Jack Chain Black 190Ft
- Country of Origin (subject to change): China
Description
No14 Sgl Stl Jack Chain Black 190Ft
Reviews of Campbell #PB0722827N
Explore more
- CAMPBELL Campbell 072-0428N Decorator Chain, 70 lb Working Load Limit, #4, Metal, Zinc 072-0428N
- CAMPBELL 2/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 100' per Carton T0742034
- CAMPBELL #35 Sash Chain, Zinc Plated, 100' per Carton T0893524N
- CAMPBELL 5/16" Grade 43 High Test Chain, Zinc Plated, 550' per Drum T0180522
- CAMPBELL 3/8" Grade 43 High Test Chain, Bright, 75' per Round Pail T0181613
- CAMPBELL 3/8" 316L Stainless Steel Chain, Bright T0193311
- CAMPBELL #4 Decorator Chain, Zinc Plated, 90' per Reel T0720428N
- CAMPBELL Campbell 072-2927 Passing Link Chain, 450 lb Working Load Limit, 2/0, Steel, Zinc 072-2927
- PEERLESS Chain, 10 ft., 15,000 lb., For Lifting 5510610
- Campbell Chains, Ropes & Cables