- Home
- /
- Material Handling
- /
- Lifting, Pulling & Positioning
- /
- Chains, Ropes & Cables
- /
- Chains
- /
- #2 Straight Link Coil Chain, Zinc Plated, 100' per Carton
Campbell
#2 Straight Link Coil Chain, Zinc Plated, 100' per Carton
- Zoro #: G3569365
- Mfr #: T0330224
Tap to zoom
Hover or click to zoom
$1.16
Must order in multiples of 100
- Item: No.2 Straight Link Coil Chain 100Ft Ct
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $116.00
Campbell #T0330224 Specifications
- Zoro #: G3569365
- Mfr #: T0330224
- Item: No.2 Straight Link Coil Chain 100Ft Ct
- Country of Origin (subject to change): United States
Description
No.2 Straight Link Coil Chain 100Ft Ct
Reviews of Campbell #T0330224
Explore more
- CAMPBELL #14 Single Steel Jack Chain, Zinc Plated, 100' per Carton T0801424N
- CAMPBELL 3/8" Grade 43 High Test Chain, Hot Galvanized, 400' per Drum T0180632
- CAMPBELL #90 Hobby/Craft Twist Chain, Brass Plated, 82' per Reel T0719017
- CAMPBELL 3/16" Grade 30 Proof Coil Chain, Zinc Plated, 1,000' per Drum T0120322
- CAMPBELL Campbell 072-2003N Decorator Chain, 35 lb Working Load Limit, #10, Metal, Antique Brass 072-2003N
- CAMPBELL 5/8" Grade 100 Cam-Alloy® Chain, Bright, 200' per Drum T0405612
- CAMPBELL #4 Decorator Chain, Zinc Plated, 90' per Reel T0720428N
- DAYTON Chain, 2 Size, 100 ft., 325 lb. 1DKB8
- KINGCHAIN 1/4 in. x 65 ft. Grade 30 Proof Coil Chain Zinc Plated 530532
- Campbell Chains, Ropes & Cables