Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

2-1/2" Heavy Duty Steel Pulley, Single Sheave, Fixed Eye

  • Zoro #: G3263815
  • Mfr #: T7550403

$11.39 /ea

Order in multiples of 5

  • Max. Cable Size: 3/8"
  • Sheave Material: Die Cast Zinc
  • Finish: zinc plated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Campbell #T7550403 Specifications

  • Zoro #: G3263815
  • Mfr #: T7550403
Max. Cable Size: 3/8" Sheave Material: Die Cast Zinc
Finish: zinc plated Attachment Type: Fixed Eye
Sheave Outside Dia.: 2-1/2" Item: Heavy Duty Pulley
Rope Dia.: 1/2" to 3/8" Working Load Limit: 550 lb.
Designed For: Wire Rope Country of Origin (subject to change): China

Description

Campbell can trace its beginnings back to 1834, when one of the many companies that eventually became what is today the Campbell® brand began manufacturing harnesses for horses. Over the years, countless products were added, including wire rope and chain fittings, drop-forged chain hardware, high quality tackle blocks, shackles, hooks, and much more.

Reviews of Campbell #T7550403