Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/16" Grade 30 Proof Coil Chain, Galvanized, 150' per Square Pail

  • Zoro #: G4019806
  • Mfr #: T0143336
$142.70
  • Material: Carbon Steel
  • For Lifting: No
  • Chain Item: Chain
See full product details
This item ships free.

Campbell #T0143336 Specifications

  • Zoro #: G4019806
  • Mfr #: T0143336
Material: Carbon Steel For Lifting: No
Chain Item: Chain Working Load Limit: 800 lb
Length: 150 ft Welding Type: Welded
Chain Link Style: Straight Grade: 30
Links per Foot: 12.3 Trade Size: 3/16 in
Finish: Galvanized Chain Classification: Proof Coil
Item: Chain Standards: NACM
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Campbell can trace its beginnings back to 1834, when one of the many companies that eventually became what is today the Campbell® brand began manufacturing harnesses for horses. Over the years, countless products were added, including wire rope and chain fittings, drop-forged chain hardware, high quality tackle blocks, shackles, hooks, and much more.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Campbell #T0143336