Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/16" Grade 30 Proof Coil Chain, Zinc Plated, 150' per Square Pail

  • Zoro #: G4019815
  • Mfr #: T0143326
$145.95
  • Links per Foot: 12.3
  • Finish: zinc plated
  • Working Load Limit: 800 lb
See full product details
This item ships free.

Campbell #T0143326 Specifications

  • Zoro #: G4019815
  • Mfr #: T0143326
Links per Foot: 12.3 Finish: zinc plated
Working Load Limit: 800 lb For Lifting: No
Standards: NACM Material: Carbon Steel
Chain Link Style: Straight Trade Size: 3/16 in
Chain Item: Chain Grade: 30
Welding Type: Welded Item: Chain
Length: 150 ft Chain Classification: Proof Coil
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Campbell can trace its beginnings back to 1834, when one of the many companies that eventually became what is today the Campbell® brand began manufacturing harnesses for horses. Over the years, countless products were added, including wire rope and chain fittings, drop-forged chain hardware, high quality tackle blocks, shackles, hooks, and much more.

Reviews of Campbell #T0143326