Skip to Main Content
customer-service Help
Campbell

3/8" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange

Campbell 3/8" Alloy Clevis Slip Hook,  Forged Alloy,  Painted Orange 4403515
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.40
  • Item: Slip Hook
  • Working Load Limit: 7,100 lb
  • For Use With: Grade 70 or 80 Chain
See full product details
Orders over $75 ship free.
Total: $20.40

Campbell #4403515 Specifications

  • Item: Slip Hook
  • Working Load Limit: 7,100 lb
  • For Use With: Grade 70 or 80 Chain
  • Hook Reach Length: 3 13/32 in
  • Clevis Inside Width: 1/2 in
  • Hook Opening: 1 1/4 in
  • Finish: Powder Coated
  • Material: Alloy steel
  • Attachment Type: Clevis
  • Grade: 80
  • Hook Attachment Type: Clevis
  • Clevis Pin Diameter: 7/16 in
  • Color: Orange
  • Trade Size: 3/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slip Hook, Material Alloy Steel, Grade 80, Hook Attachment Type Clevis, Trade Size 3/8 in, Working Load Limit 7,100 lb, Hook Opening 1 1/4 in, Hook Reach Length 3 13/32 in, Clevis Pin Diameter 7/16 in, Clevis Inside Width 1/2 in, Orange, Finish Powder Coated, For Use With Grade 70 or 80 Chain

Reviews of Campbell #4403515