Skip to Main Content
customer-service Help
Campbell

3/8" Clevis Grab Hook, Grade 70, Yellow Chromate

Campbell 3/8" Clevis Grab Hook,  Grade 70,  Yellow Chromate T9503515
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.57 /ea

Order in multiples of 2

  • Item: Grab Hook
  • Working Load Limit: 5,400 lb
  • Color: Gold
See full product details
Orders over $75 ship free.
Total: $19.14

Campbell #T9503515 Specifications

  • Item: Grab Hook
  • Working Load Limit: 5,400 lb
  • Color: Gold
  • Clevis Inside Width: 1/2 in
  • Finish: zinc plated
  • Clevis Pin Diameter: 1/2 in
  • Grade: 70
  • Trade Size: 3/8 in
  • Hook Attachment Type: Clevis
  • Material: Carbon Steel
  • Attachment Type: Clevis
  • For Use With: Grade 70 Chain
  • Hook Opening: 1/2 in
  • Hook Reach Length: 2 7/16 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Grab Hook, Material Carbon Steel, Grade 70, Hook Attachment Type Clevis, Trade Size 3/8 in, Working Load Limit 5,400 lb, Hook Opening 1/2 in, Hook Reach Length 2 7/16 in, Clevis Pin Diameter 1/2 in, Clevis Inside Width 1/2 in, Gold, Finish Zinc Plated, For Use With Grade 70 Chain

Reviews of Campbell #T9503515