Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Grade 30 Proof Coil Chain, Zinc Plated, 63' per Round Pail

  • Zoro #: G4019727
  • Mfr #: T0140623
$138.25
  • Working Load Limit: 2,650 lb
  • Grade: 30
  • Material: Carbon Steel
See full product details
This item ships free.

Campbell #T0140623 Specifications

  • Zoro #: G4019727
  • Mfr #: T0140623
Working Load Limit: 2,650 lb Grade: 30
Material: Carbon Steel Chain Item: Chain
Chain Classification: Proof Coil For Lifting: No
Links per Foot: 8.7 Standards: NACM
Chain Link Style: Straight Welding Type: Welded
Length: 63 ft Trade Size: 3/8 in
Finish: zinc plated Item: Chain
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Campbell can trace its beginnings back to 1834, when one of the many companies that eventually became what is today the Campbell® brand began manufacturing harnesses for horses. Over the years, countless products were added, including wire rope and chain fittings, drop-forged chain hardware, high quality tackle blocks, shackles, hooks, and much more.

Reviews of Campbell #T0140623