Campbell

3/8" Grade 43 High Test Chain, Bright, 40' per Square Pail

Campbell 3/8" Grade 43 High Test Chain,  Bright,  40' per Square Pail T0184616
Hover or click to zoom Tap to zoom
  • Item: Chain
  • For Lifting: No
  • Chain Item: Chain
  • Trade Size: 3/8 in
  • Chain Link Style: Straight
  • Working Load Limit: 5,400 lb
  • Grade: 43
  • Welding Type: Welded
See full product details
$95.23

Subtotal: $95.23

Campbell #T0184616 Specifications

  • Item: Chain
  • For Lifting: No
  • Chain Item: Chain
  • Trade Size: 3/8 in
  • Chain Link Style: Straight
  • Working Load Limit: 5,400 lb
  • Grade: 43
  • Welding Type: Welded
  • Length: 40 ft
  • Material: Carbon Steel
  • Finish: Self Colored
  • Links per Foot: 8.7
  • Chain Classification: High Test
  • Standards: NACM
  • Length (Straight Wireway): 40 ft
  • Country of Origin (subject to change): United States

Description

Campbell can trace its beginnings back to 1834, when one of the many companies that eventually became what is today the Campbell® brand began manufacturing harnesses for horses. Over the years, countless products were added, including wire rope and chain fittings, drop-forged chain hardware, high quality tackle blocks, shackles, hooks, and much more.

Reviews of Campbell #T0184616

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.