Campbell Chain & Fittings
5/16" Grade 30 Proof Coil Chain, Zinc Plated, 75' per Square Pail
Mfr # T0143526
Zoro # G4019751
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 1,900 lb
- Grade 30
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Galvanized, 75' per Square Pail T0143536
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #4 BLU 90' T0720428N
- CAMPBELL CHAIN & FITTINGS 1/8" Grade 30 Proof Coil Chain, Zinc Plated, 200' per Square Pail T0143226
- CAMPBELL CHAIN & FITTINGS Handy Link Chain, Zinc Plated, 500' per Square Pail T0339626
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5364724 No.4-0 Double Loop Carbon Steel Chain - 0.15 in. Dia. x 100 ft. 5364724
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Self Colored, 400' per Drum T0120602
- CAMPBELL CHAIN & FITTINGS 7/16" Super Tuna Net Chain, Hot Galvanized, 300' per Drum T0514732
- CAMPBELL CHAIN & FITTINGS Chain Twist Brass No 200 49Ft 0712017
- CAMPBELL CHAIN & FITTINGS #10 Single Steel Jack Chain, Zinc Plated, 100' per Reel AW0801027N
- US WEIGHT Plastic Chain, 2", 500 ft, Yellow ft. SunShield U2355YEL
- CAMPBELL CHAIN & FITTINGS CHAIN DBLLOOP2/O ZN155' T0722027N
- Campbell Chain & Fittings Chains, Ropes & Cables