Campbell
5/16" Grade 30 Proof Coil Chain, Zinc Plated, 92' per Round Pail
- Zoro #: G1016009
- Mfr #: T0140523
Tap to zoom
Hover or click to zoom
$168.39
- Item: 5/16In Gr 30 Coil Chain 92Ft Round Pail
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $168.39
Campbell #T0140523 Specifications
- Zoro #: G1016009
- Mfr #: T0140523
- Item: 5/16In Gr 30 Coil Chain 92Ft Round Pail
- Country of Origin (subject to change): United States
Description
Campbell can trace its beginnings back to 1834, when one of the many companies that eventually became what is today the CampbellĀ® brand began manufacturing harnesses for horses. Over the years, countless products were added, including wire rope and chain fittings, drop-forged chain hardware, high quality tackle blocks, shackles, hooks, and much more.
Reviews of Campbell #T0140523
Explore more
- Campbell 5/32" 316L Stainless Steel Chain, Bright T0192411
- Campbell 3/16" Grade 30 Proof Coil Chain, Zinc Plated, 250' per Round Pail T0140323
- Campbell 3/16" Grade 30 Proof Coil Chain, Zinc Plated, 150' per Square Pail T0143326
- Campbell 3/8" Grade 30 Proof Coil Chain, Zinc Plated, 45' per Square Pail T0143626
- Campbell 5/0 Straight Link Coil Chain, Zinc Plated, 140' per Square Pail T0335026
- Campbell #3 Double Loop (Inco) Chain, Zinc Plated, 750' per Square Pail T0754326N
- Campbell #2 Twist Link Machine Chain, Zinc Plated, 125' per Reel T0726627
- Campbell 3Ft Wide Round Pail / Reels Assortment D0720133
- Laclede Chain, Grade 43, 1/4 Size, 135 ft., 2600 lb. 1419-503-04
- Peerless Chain, Coil, Twist, 100 ft., 635 lb. 6054032
- Kingchain 65 ft. Modern Relief Brass Decorative Chain 539612
- Campbell Chains