Campbell Chain & Fittings
5/16" x 25' Grade 70 Binder Chain w/Clevis Grab Hooks Each End
Mfr # T0513575
Zoro # G1554360
Sold in multiples of 25 for $2,624.75
Free Shipping & Returns
$2,624.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tie Down or Bind Loads for Transportation
- Finish Yellow Chromated Zinc Electroplate
- Features Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
- Chain Length 25 ft
- Hook Color Silver
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" x 20' Grade 43 High Test Binder Chn w/ Clevis Grab Hooks Each End T0222925
- CAMPBELL CHAIN & FITTINGS 3/8" x 16' Grade 70 Binder Chain w/Clevis Grab Hooks Each End T0513660
- CAMPBELL CHAIN & FITTINGS 5/16" Quick Link, Steel, Zinc Plated, #7350 T7645136V
- CAMPBELL CHAIN & FITTINGS Porch Swing Chain Assembly with Hooks, 1 Set per Plastic Clamshell T0702024N
- CAMPBELL CHAIN & FITTINGS 5/16" x 20' Grade 70 Metric Binder Chain w/Clevis Grab Hooks Each End T0513576
- CAMPBELL CHAIN & FITTINGS 1/2" x 20' Grade 70 Binder Chain w/Clevis Grab Hooks Each End T0513765
- CAMPBELL CHAIN & FITTINGS 5/16" x 16' Grade 70 Binder Chain w/Clevis Grab Hooks Each End T0513572
- CURT Tow Hook w/Hardware, 10,000 lb., Chrome 22401
- BUYERS PRODUCTS D-Ring Bracket, Unfinished, 46760 lb. Cap. B50BF
- BUYERS PRODUCTS Tarp, Centering Wedge, Poly, 2 pcs. 5540002
- CURT OEM-Style Gooseneck Hitch for Ram 2500 60614
- Campbell Chain & Fittings Towing Rings, Hooks & Tow Eyes