Campbell
#9 Alloy Latched Swivel Hoist Hk, 7 Ton PL, Forged Alloy, Painted Oran
- Zoro #: G5572415
- Mfr #: 3952915PL
Tap to zoom
Hover or click to zoom
$203.00
- Item: Slip Hook
- Working Load Limit: 14,000 lb
- Hook Opening: 1 21/32 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $203.00
Campbell #3952915PL Specifications
- Zoro #: G5572415
- Mfr #: 3952915PL
- Item: Slip Hook
- Working Load Limit: 14,000 lb
- Hook Opening: 1 21/32 in
- Finish: Powder Coated
- Color: Orange
- Standards: ASME B30.10
- Includes: Latch
- Grade: 80
- Material: Alloy steel
- Hook Attachment Type: Swivel Eye
- Eye Inside Height: 2 1/4 in
- Eye Inside Width: 2 1/2 in
- Trade Size: 9
- Hook Reach Length: 9 5/8 in
- For Use With: Chain, Synthetic Sling, Wire Rope
- Attachment Type: Swivel
- Country of Origin (subject to change): United States
Description
Slip Hook, Material Alloy Steel, Grade 80, Hook Attachment Type Swivel Eye, Trade Size 9, Working Load Limit 14,000 lb, Hook Opening 1 21/32 in, Hook Reach Length 9 5/8 in, Eye Inside Width 2 1/2 in, Eye Inside Height 2 1/4 in, Orange, Finish Powder Coated, For Use With Chain, Synthetic Sling, Wire Rope, Includes Latch, Standards ASME B30.10
Reviews of Campbell #3952915PL
Explore more
- Campbell 1/4" Clevis Grab Hook, Grade 43, Zinc Plated T9501424
- Campbell 3/8" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange 4503515
- Campbell 1-3/4" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized 5392835
- Campbell 5/16" Clevis Grab Hook, Grade 70, Yellow Chromate T9503415
- Campbell 7/8" Anchor Shackle, Screw Pin, Hot Galvanized T9641435
- Campbell 1/4" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized 5390435
- Campbell 1-1/2" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized 5412435
- Zoro Select Anchor Shackle, Screw Pin, 3/8" Body Size 55AY18
- Aztec Lifting Hardware Shackle Anchor 1-3/8 Screw Pin HDG SPG138
- Ronstan International Inc. Snap Shackle Small Bale, 2 3/4" RF6110
- Crosby Shackle, 1-1/8" Body Sz, Galvanized 1019338
- Campbell Lifting Hardware