Campbell
9/32" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green
- Zoro #: G5422770
- Mfr #: 5798495
Tap to zoom
Hover or click to zoom
$168.30
- Item: Self-Locking Hook
- Working Load Limit: 4,300 lb
- Attachment Type: Swivel Eye
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $168.30
Campbell #5798495 Specifications
- Zoro #: G5422770
- Mfr #: 5798495
- Item: Self-Locking Hook
- Working Load Limit: 4,300 lb
- Attachment Type: Swivel Eye
- Hook Opening: 1 5/8 in
- Hook Attachment Type: Swivel Eye
- Grade: 100
- Material: Alloy steel
- Hook Reach Length: 7 11/16 in
- Standards: ASME B30.9, ASTM A952, B30.10, OSHA
- Finish: Powder Coated
- Color: Green
- Trade Size: 9/32 in
- For Use With: Grade 80 or 100 Chain, Wire Rope
- Country of Origin (subject to change): United States
Description
Self-Locking Hook, Material Alloy Steel, Grade 100, Hook Attachment Type Swivel Eye, Trade Size 9/32 in, Working Load Limit 4,300 lb, Hook Opening 1 5/8 in, Hook Reach Length 7 11/16 in, Green, Finish Powder Coated, For Use With Grade 80 or 100 Chain, Wire Rope, Standards ASME B30.9, ASTM A952, B30.10, OSHA
Reviews of Campbell #5798495
Explore more
- Campbell 1-1/2" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized 5392435
- Campbell 3/4" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized 5411295
- Campbell Slip Hook, 3/8 in., 8800 lb., Swivel Eye 5798695
- Campbell 3/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized 5410635
- Campbell 5/8" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized 5391035
- Campbell 1-1/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue 5412005
- Campbell Anchor Shackle, Screw Pin, Forged Carbon 5411035
- Zoro Select Anchor Shackle, Screw Pin, 3/8" Body Size 55AY18
- Peerless Foundry Hook, 9/32 in., 1300 lb., Weld On FSA075
- Crosby Shackle, Screw Pin, 1-3/8" Body Size 1020602
- Ronstan International Inc. Shackle, Long D, Pin, 3/16" RF621
- Campbell Shackles