Campbell Chain & Fittings
Slip Hook, 3/8 in., 8800 lb., Swivel Eye
Mfr # 5798695
Zoro # G5099501
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 8,800 lb
- Standards ASME B30.9, ASTM A952, B30.10, OSHA
- Grade 100
- Hook Reach Length 8 13/16 in
- For Use With Grade 80 or 100 Chain, Wire Rope
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16" Anchor Shackle, Screw Pin, Zinc Plated T9600335
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Hot Galvanized T9640435
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Zinc Plated T9601035
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Zinc Plated T9600435
- CAMPBELL CHAIN & FITTINGS #5 Alloy Latched Swivel Hoist Hk, 3 Ton PL, Forged Alloy, Painted Oran 3952515PL
- CAMPBELL CHAIN & FITTINGS 1-1/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue 5412005
- CAMPBELL CHAIN & FITTINGS Anchor Shackle, 5 Ton Load, 58 In, 34 In Bolt Pin, Galvanized, 5391095 5391095
- CAMPBELL CHAIN & FITTINGS 1-1/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized 5412035
- CAMPBELL CHAIN & FITTINGS 1-1/4" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized 5392035
- CROSBY Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton 1021065
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1/4", 1/2T WLL 1018384
- Campbell Chain & Fittings Lifting Hardware