BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/4" FNPT Lead Free Brass Check Valve

CAMPBELL| Zoro #: G1909345| Mfr #: 4062E

$50.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: 1-1/4"Overall Height: 2-1/4"Seal Material: Nitrile (Buna N)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909345 Mfr #: 4062E
Size: 1-1/4"Overall Height: 2-1/4"
Seal Material: Nitrile (Buna N)Item: Check Valve
Standards: ASTM B62Mounting Position: Vertical or Horizontal
Connection Type: FNPTLength: 3-3/4"
Seat Material: Unleaded BronzeMaterial of Construction: Lead Free Brass
Width: 2-1/4"Max. Water Pressure: 400 psi
Screen Material: Stainless SteelSpring Material: Stainless Steel
Flow: 23 gpmSub-Category: Brass
Country of Origin (subject to change): United States

Description

Check Valve, Material of Construction Lead Free Brass, Size 1-1/4 In., Connection Type FNPT, Length 3-3/4 In., Width 2-1/4 In., Overall Height 2-1/4 In., Max. Water Pressure 400 psi, Mounting Position Vertical or Horizontal, Seat Material Unleaded Bronze, Spring Material Stainless Steel, Screen Material Stainless Steel, Seal Material Nitrile (Buna N), Flow 23 gpm, Standards ASTM B62

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews