KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPT Lead Free Brass Check Valve

CAMPBELL| Zoro #: G2461207| Mfr #: 4061E

$39.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seal Material: Nitrile (Buna N)
Mounting Position: Vertical or Horizontal
Screen Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461207 Mfr #: 4061E
Seal Material: Nitrile (Buna N)Mounting Position: Vertical or Horizontal
Screen Material: Stainless SteelConnection Type: FNPT
Max. Water Pressure: 400 psiOverall Height: 1-3/4"
Width: 1-3/4"Length: 3-1/2"
Size: 1"Material of Construction: Lead Free Brass
Flow: 18 GPMSub-Category: Brass
Seat Material: Unleaded BronzeSpring Material: Stainless Steel
Item: Check ValveStandards: ASTM B62
Country of Origin (subject to change): United States

Description

Check Valve, Material of Construction Lead Free Brass, Size 1 In., Connection Type FNPT, Length 3-1/2 In., Width 1-3/4 In., Overall Height 1-3/4 In., Max. Water Pressure 400 psi, Mounting Position Vertical or Horizontal, Seat Material Unleaded Bronze, Spring Material Stainless Steel, Screen Material Stainless Steel, Seal Material Nitrile (Buna N), Flow 18 gpm, Standards ASTM B62

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, LA, MD, VT
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews