Campbell Hausfeld
Air Compressor, 20 gal, Horizontal Oilless
Mfr # DC200000
Zoro # G7362918
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 20 gal.
- Voltage 110 to 120V
- Max. Pressure 150 psi
- Phase Single Phase
Explore More Products
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG 240V VT6182
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 6 gal. DC060500
- CAMPBELL HAUSFELD BLUE (J) 30 Gal Horiz Port; 3.7 HP; OL BD In-Line twin VT4900; 135 PSI; 230V VT6271
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI HP 1STG VT6104
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 8 gal. DC080500
- CAMPBELL HAUSFELD Powermate 1 gal Pancake Portable Air Compressor Kit 100 psi 0.33 HP VNP0000101.01
- CAMPBELL HAUSFELD BLUE (J) 30 Gal Vert Port; OL BD In-Line twin; VT4800; 135 PSI; 120/240V VT6358
- CAMPBELL HAUSFELD Campbell Hausfeld 1015735 3 gal 0.33 HP 125 PSI Horizontal Portable Air Compressor 1015735
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG VT6183
- VIAIR Dual Chrome 380C Value Pack, 200 psi, 380C 38003
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi D55154
- Campbell Hausfeld Portable Electric Air Compressors