Campbell Hausfeld
Die Grinder, Straight, Comfort Grip, 1/4" npt Air Inlet, 0.2 HP
- Zoro #: G3563240
- Mfr #: XT250000
Hover or click to zoom Tap to zoom
Key Features
- Air Inlet: 1/4" npt
- Item: Die Grinder,Straight,Comfort Grip
- Handle Material: Rubber Grip
- HP: 0.2 HP
$37.77
Subtotal: $37.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Campbell Hausfeld #XT250000 Specifications
- Zoro #: G3563240
- Mfr #: XT250000
- UPC #: 045564642426
- Air Inlet: 1/4" npt
- Item: Die Grinder,Straight,Comfort Grip
- Handle Material: Rubber Grip
- HP: 0.2 HP
- Country of Origin (subject to change): China
Description
Die Grinder,Straight,Comfort Grip
Reviews of Campbell Hausfeld #XT250000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CAMPBELL HAUSFELD Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/4 HP TL052001AV
- CAMPBELL HAUSFELD Die Grinder, Angle, Comfort Grip, 1/4" npt Air Inlet, 1/4" Collet, 20,000 rpm, 0.2 HP XT251000
- INGERSOLL RAND CO Ingersoll Rand 12 Pc. Front Exhaust Straight Air Die Grinder Kit, 1/4" Collet, 28000 RPM, 0.25 HP 307BK
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 28,000 RPM, 0.25 hp 307B
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Single Extension, 3/8 in NPT Female Air Inlet, 18,000 rpm, 1 HP 53531
- MILTON INDUSTRIES $PLUG Male 1/4" M-Style (2/cd) MIS-727
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM 12V739
- DYNABRADE Straight Straight-Line 6In Ext. Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 1 HP 52675
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp 51750
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 25,000 rpm, 0.6 HP 10L2000-01
- INGERSOLL RAND CO Ingersoll Rand Rear Exhaust Angle Die Grinder, 7" Wheel, 6000 RPM, 2.1 HP 88V60P107
- Campbell Hausfeld Air Grinders