Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electric Air Compressor, 2 Stage, 16.6 cfm
  • Zoro #: G0284720
  • Mfr #: CE7050
$2,025.00
  • Lubrication Type - Air compressor: Splash Lubricated
  • Item - Air Compressor: Stationary Air Compressor
  • Compressor Type: Tank Mounted
See full product details
This item ships free.

Campbell Hausfeld #CE7050 Specifications

  • Zoro #: G0284720
  • Mfr #: CE7050
Lubrication Type - Air compressor: Splash Lubricated Item - Air Compressor: Stationary Air Compressor
Compressor Type: Tank Mounted Phase - Electrical: 1
HP - Air Compressor: 5.00 Motor Type: NEMA
Pump Oil Capacity: 2 qt. Free Air CFM @ Max. Pressure: 16.4
Compressor Package Type: Base Model Lubrication Type: Oil Lubricated
On Pressure Switch Setting: 135 Free Air CFM @ Max. Pressure - Air Compressor: 16.6
Tank Style - Air Compressor: Vertical Overall Height: 78"
Max. Pressure - Air Compressor: 175 psi Off Pressure Switch Setting: 175
Finish: Powder Coated HP: 5
Overall Length: 35" Tank Type: Vertical
Tank Size: 80 gal. Item: Electric Air Compressor
Standards: CSA Listed, UL Listed Voltage: 208-230V
ASME Tank: Yes Pump RPM: 700
Overall Width: 42" Max. Pressure: 175 psi
(F)NPT Outlet: 3/4" Style - Air Compressor: Simplex
Phase: 1 Enclosure: Open Drip Proof
Tank Size - Air Compressor: 80 gal. Number of Stages: 2
Control: Pressure Switch Input Voltage - Air Compressor: 240VAC
Number of Stages - Air Compressor: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our wide assortment of stationary air compressors differs by tank size, horsepower, voltage and more. Take a look at the features for this Electric Air Compressor : VOLTAGE: 230, HP: 5, PHASE: 1

Reviews of Campbell Hausfeld #CE7050