Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electric Air Compressor, 2 Stage, 24.3 cfm
  • Zoro #: G0284809
  • Mfr #: CE7005
$2,353.23
  • ASME Tank: Yes
  • Number of Stages: 2
  • Item: Electric Air Compressor
See full product details
This item ships free.

Campbell Hausfeld #CE7005 Specifications

  • Zoro #: G0284809
  • Mfr #: CE7005
ASME Tank: Yes Number of Stages: 2
Item: Electric Air Compressor Overall Height: 50"
Tank Size: 80 gal. Pump RPM: 1020
Item - Air Compressor: Stationary Air Compressor On Pressure Switch Setting: 135
Control: Pressure Switch Compressor Package Type: Base Model
Off Pressure Switch Setting: 175 Overall Length: 68"
Max. Pressure - Air Compressor: 175 psi Finish: Powder Coated
Phase: 1 Tank Style - Air Compressor: Horizontal
Motor Type: NEMA Tank Size - Air Compressor: 80 gal.
Style - Air Compressor: Simplex Number of Stages - Air Compressor: 2
HP: 7.5 Phase - Electrical: 1
Free Air CFM @ Max. Pressure - Air Compressor: 24.3 Enclosure: Open Drip Proof
Compressor Type: Tank Mounted Tank Type: Vertical
Voltage: 208-230V Standards: CSA Listed, UL Listed
Pump Oil Capacity: 2 qt. HP - Air Compressor: 7.50
Input Voltage - Air Compressor: 240VAC Max. Pressure: 175 psi
(F)NPT Outlet: 3/4" Overall Width: 68"
Lubrication Type: Oil Lubricated Lubrication Type - Air compressor: Splash Lubricated
Free Air CFM @ Max. Pressure: 24.5 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose from single- and two-stage stationary air compressors offering features such as totally enclosed belt guards and splash lubrication, mounted and wired motor starters, low-oil guards and more. This Electric Air Compressor includes characteristics like: VOLTAGE: 230, HP: 7-1/2, PHASE: 1

Reviews of Campbell Hausfeld #CE7005