Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electric Air Compressor, 2 Stage, 24.3 cfm
  • Zoro #: G0284678
  • Mfr #: CE7006
$2,168.12
  • Finish: Powder Coated
  • Overall Height: 50"
  • Phase: 3
See full product details
This item ships free.

Campbell Hausfeld #CE7006 Specifications

  • Zoro #: G0284678
  • Mfr #: CE7006
Finish: Powder Coated Overall Height: 50"
Phase: 3 Number of Stages - Air Compressor: 2
Max. Pressure: 175 psi Overall Width: 25"
Style - Air Compressor: Simplex Voltage: 208-230/460V
Tank Size - Air Compressor: 80 gal. On Pressure Switch Setting: 135
Item - Air Compressor: Stationary Air Compressor Pump RPM: 1020
HP - Air Compressor: 7.50 Max. Pressure - Air Compressor: 175 psi
Free Air CFM @ Max. Pressure: 24.5 Compressor Type: Tank Mounted
Tank Style - Air Compressor: Horizontal Standards: CSA Listed, UL Listed
Input Voltage - Air Compressor: 208 to 240VAC, 480VAC Overall Length: 68"
Free Air CFM @ Max. Pressure - Air Compressor: 24.3 Pump Oil Capacity: 2 qt.
Phase - Electrical: 3 Control: Pressure Switch
Number of Stages: 2 HP: 7.5
Tank Type: Vertical Lubrication Type: Oil Lubricated
ASME Tank: Yes Off Pressure Switch Setting: 175
(F)NPT Outlet: 3/4" Motor Type: NEMA
Lubrication Type - Air compressor: Splash Lubricated Compressor Package Type: Base Model
Tank Size: 80 gal. Item: Electric Air Compressor
Enclosure: Open Drip Proof Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 7.50, Phase - Electrical 3, Input Voltage - Air Compressor 208 to 240VAC, 480VAC, Number of Stages - Air Compressor 2, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 24.3, Tank Style - Air Compressor Horizontal, Tank Size - Air Compressor 80 gal., Compressor Package Type Base Model

Reviews of Campbell Hausfeld #CE7006