Roller Cover, 9 In. L, 3/4 In. Nap

CAMPBELL HAUSFELD| Zoro #: G0993824| Mfr #: AL2054

$8.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0993824 Mfr #: AL2054
Nap: 3/4"Length: 9"
Item: Paint Roller CoverSurfaces: Medium to Rough
Core Material: PlasticPaint Type: Paints
Country of Origin (subject to change): United States

Product Description

Paint Roller Cover, Length 9 In., 3/4 In. Nap, Core Material Plastic, Paint Type Paints, Medium to Rough Surfaces, For Use With Mfr. No. AL2054

Product Reviews

Save 15%. Sign up for Z-mail.