Spray Tip Insert

CAMPBELL HAUSFELD| Zoro #: G0908257| Mfr #: AL2213

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908257 Mfr #: AL2213
Item: Airless Spray Gun TipPattern Size: 8"
Max. Working Pressure: 3000 psiTip Size: 0.013"
Features: ReversibleColor: Red
Country of Origin (subject to change): United States

Product Description

Airless Spray Gun Tip, Tip Size 0.013 In., Pattern Size 8 In., Color Red, Max. Working Pressure 3000 psi, Features Reversible, For Use With Mfr. No. AL2235, AL2245

Product Reviews

Save 15%. Sign up for Z-mail.