Campbell
REPAIR CUPLNG PVC 1-1/4""
- Zoro #: G7793594
- Mfr #: BFSC 125 40

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6.89
Campbell #BFSC 125 40 Specifications
- Zoro #: G7793594
- Mfr #: BFSC 125 40
- Country of Origin (subject to change): United States
Description
Campbell PVC White Repair Coupling
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Campbell #BFSC 125 40
Explore more
- CAMPBELL INSIDE COUPLING PVC 2"" BFSC 200 40
- CAMPBELL Coupl Well Dr Shal 1-1/4 RSWDC5
- CAMPBELL COUPL INSERT R BRS 1/2"" RCB 2
- CAMPBELL COUPL WELL PT 1.5"" SCH40 BFSC 150 40
- CAMPBELL COUPLE INSERT3/4""R BRASS RCB 3
- CAMPBELL COUPL INSERT R BRS 1"" RCB 4
- ZORO SELECT Pto Quick Coupling 1321001
- LEGEND VALVE 4 X 2 NO HUB REDUCING COUP 303-432
- BLACK SWAN MFG. CO. No-Hub Couplings 1-1/2" 21110
- LEGEND VALVE 2" NO HUB COUPLING 303-408
- DAYTON Oldham Coupling PPM5ZN004G
- Campbell Pump Couplings