KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Barb x MNPT Non Leaded Brass Rope Adapter

CAMPBELL| Zoro #: G0478231| Mfr #: BRA4-LF

$29.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barb Size: 1"
Basic Fitting Material: Metal
Pipe Size (Fittings): 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478231 Mfr #: BRA4-LF
Barb Size: 1"Basic Fitting Material: Metal
Pipe Size (Fittings): 1"Fitting Connection Type: Barbed x MNPT
Basic Fitting Shape: AdapterTube Fitting Material: Brass
Item: Rope AdapterSpecific Fitting Shape: Adapter
Country of Origin (subject to change): United States

Description

Rope Adapter, Tube Fitting Material Brass, Barb Size 1 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 1 In.

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews