1" FNPT Lead Free Bronze Spring Foot Valve

CAMPBELL| Zoro #: G0691774| Mfr #: 4101E

$24.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seal Material: Nitrile
Mounting Position: Vertical or Horizontal
Screen Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691774 Mfr #: 4101E
Seal Material: NitrileMounting Position: Vertical or Horizontal
Screen Material: Stainless SteelConnection Type: FNPT
Max. Water Pressure: 250 psiOverall Height: 2"
Width: 2"Length: 4-3/4"
Size: 1"Material of Construction: Lead Free Bronze
Flow: 18 GPMSub-Category: Bronze
Seat Material: Unleaded BronzeMax. Temp.: 180 Degrees F
Spring Material: Stainless SteelItem: Spring Foot Valve
Cracking Pressure: 0.5 psiStandards: ASTM B62
Country of Origin (subject to change): United States

Description

Spring Foot Valve, Material of Construction Lead Free Bronze, Size 1 In., Connection Type FNPT, Length 4-3/4 In., Width 2 In., Overall Height 2 In., Max. Water Pressure 250 PSI, Cracking Pressure 0.5 psi, Max. Temp. 180 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Unleaded Bronze, Spring Material Stainless Steel, Screen Material Stainless Steel, Seal Material Nitrile, Flow 18 gpm, Standards ASTM B62, Compliance -

Reviews