KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Subm-Pump Pipe Package

CAMPBELL| Zoro #: G0850281| Mfr #: 1P920

$164.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Installation Package
Type: Submersible Pump Control
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850281 Mfr #: 1P920
Item: Installation PackageType: Submersible Pump Control
Country of Origin (subject to change): United States

Description

Submersible Pump Control Installation Package, for up to 2 horsepower Pump, Pre-Pressurized Water Tank

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews