HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Surge Protection Device, 1 Phase, 240V

CAMPBELL| Zoro #: G0668297| Mfr #: SA-1

$18.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Discharge Current: 4.5kA
Max. Continuing Operating Voltage: 250VAC
Voltage Protection Rating: 500V (H-G, H-N, N-G)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668297 Mfr #: SA-1
Nominal Discharge Current: 4.5kAMax. Continuing Operating Voltage: 250VAC
Voltage Protection Rating: 500V (H-G, H-N, N-G)Phase: 1
Item: Surge Protection DeviceModes of Protection: H-G, H-N, N-G
Filtering / Nonfiltering: NonfilteringVoltage: 240VAC
Modular / Nonmodular: NonmodularCountry of Origin (subject to change): United States

Description

Surge Arrestor, Pump Protector-

Reviews