PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tee, Tank, 1 In

CAMPBELL| Zoro #: G0730012| Mfr #: FTX4-3

$30.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Long Fabricated BrassLength (In.): 10-1/2Size (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730012 Mfr #: FTX4-3
Body Material: Long Fabricated BrassLength (In.): 10-1/2
Size (In.): 1Item: Tank Tee
Tap Size (In.): 1/4Type: Male
Country of Origin (subject to change): United States

Description

Tank Tee, Length 10-1/2 Inches, Long Fabricated Brass, With 1/4 Inch Pipe Taps, 1 Inch Male x 3/4 Inch Female

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, MD
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews