Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camrail Bolt, 7/8-9x4 1/2 In L, PK40

  • Zoro #: G6679942
  • Mfr #: 774-20156-180
$777.28 ($19.43/unit)
  • Material: Alloy steel
  • Item: Camrail Bolt
  • Dia./Thread Size: 7/8"-9
See full product details
This item ships free.

Camrail #774-20156-180 Specifications

  • Zoro #: G6679942
  • Mfr #: 774-20156-180
Material: Alloy steel Item: Camrail Bolt
Dia./Thread Size: 7/8"-9 Fastener Length: 4 1/2 in
Head Style: Pan Length: 4-1/2"
Fastener Thread Type: UNC (Coarse) Fastener Thread Direction: Right Hand
Thread Size: 7/8"-9 Finish: Cam Koat
Drive System: Audi Torx (E-20) Head Type - Bolts: Pan
System of Measurement: Inch Freight Car Bolt Type: Camrail Bolt
Grade: 8 Basic Material: Alloy Steel
Material Grade: Grade 8 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Inch, Camrail Bolt, Head Type - Bolts Pan, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 7/8 In.-9, Fastener Length 4-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Audi Torx (E-20), Package Quantity 40

Reviews of Camrail #774-20156-180