Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ceiling Fan, 36" Blade Dia., 1 Phase, 115
  • Zoro #: G0292997
  • Mfr #: CP36BK
$78.07
  • Hz: 60
  • Speed Controllable - Fans: Yes
  • RPM: 380
See full product details
This item ships free.

Canarm #CP36BK Specifications

  • Zoro #: G0292997
  • Mfr #: CP36BK
Hz: 60 Speed Controllable - Fans: Yes
RPM: 380 Number of Blades: 3
Full Load Watts: 76 Includes: 16" Down Rod
Amps @ 60 Hz: 0.7 Reversible: Yes
RPM @ 60 Hz: 380 Blade Material - Fans: Steel
Blade Dia.: 36" Housing Finish: Black Painted Steel
Max. Ambient Temp.: 104 Degrees F Speed Controllable: Yes
Fan Item: Ceiling Fan Housing Color - Fans: Black
Mounting Height: 16 to 21 ft. Fan Voltage: 115VAC
Motor: Permanent Split Capacitor Number of Speeds: Variable
Watts @ 60 Hz: 76 Item: Ceiling Fan
CFM @ 60 Hz: 7100 Mount Type: Downrod J-Hook
Blade Finish: Black Painted Steel Housing Finish - Fans: Painted
Input Volts AC @ 60/50 Hz: 120 Fan Housing Material: Steel
Housing Material - Fans: Steel Max. Mounting Height: 16 to 21 ft.
Fan Watts: 76 Standards: CSA
Full Load Amps: 0.7 Voltage: 115V
Phase: 1 High CFM: 7100
Fan Blade Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ceiling Fan, Fan Overall Type Commercial, Blade Dia. 36 In., 115VAC, Fan Watts 76, Max. Mounting Height 16 to 21 ft., Speed Controllable - Fans Yes, Number of Speeds Variable, Blade Material - Fans Steel, Fan Blade Color Black, Fan Housing Material Steel, Housing Color - Fans Black, Housing Finish - Fans Painted, Number of Blades 3, Ceiling Fan, 1 Phase, Reversible Yes, 60 Hz, High CFM 7100, Full Load Amps 0.7, Max. Ambient Temp. 104 Degrees F, Motor Permanent Split Capacitor

Reviews of Canarm #CP36BK