Canarm
Centrifugal Roof Supply Fan, 2 hp
Mfr # SIG12DD100EC
Zoro # G814739674
product price: $1,729.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Housing Material Steel
- Application Apartments, Commercial Kitchen, Office Buildings, Schools
- Includes Motor Yes
- Filter Housing Width 16 in
- Motor Horsepower 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Canarm
- MFR # SIG12DD100EC
- Zoro # G814739674
- Country of Origin Canada
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Filter Housing Width | 16 in |
Housing Width | 32 in |
Hood Height | 24.1 in |
Hood Width | 25 in |
Housing Length | 32 in |
Filter Housing Height | 25 in |
Wheel Diameter | 12 7/8 in |
Base Width | 32 in |
Overall Length | 32 in |
Hood Length | 25 in |
Filter Housing Depth | 1 in |
Base Height | 2 in |
Overall Width | 32 in |
Base Length | 32 in |
Overall Height | 32 in |
Description
FRESH AIR-SIDE INTAKE GALVANIZED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Wall Mounting Kit (22-022)
- FELLOWES Air Cleaner Filter, 13-1/2x10-7/16x1-1/4 (9287101)
- MR. HEATER Forced Air Electric Heater, 5.3kW / 18, 08 (MH530FAET)
- HEIL QUAKER /ICP 1086446 Fan C 20" 3B 1/2" 28 (1086446)
- CANARM Centrifugal Roof Supply Fan, 2 hp (SIS12DD050EC)
- CANARM Centrifugal Roof Supply Fan, 1 1/2 hp (SIS9DD100EC)
- CANARM Centrifugal Roof Supply Fan, 1 1/2 hp (SIS10DD050EC)
- CANARM Centrifugal Roof Supply Fan, 1 1/2 hp (SIG10DD050EC)
- CANARM Centrifugal Roof Supply Fan, 2 hp (SIG12DD050EC)
- CANARM Centrifugal Roof Supply Fan, 2 hp (SIS12DD100EC)
- CANARM Centrifugal Roof Supply Fan, 1 1/2 hp (SIS10DD100EC)
- CANARM Centrifugal Roof Supply Fan, 1 1/2 hp (SIG9DD100EC)